The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Ratio
10:1
Base Mounting Attachment
No Base
Media Mapping Output
G
Input Power Rating
6.22 hp, 4.638 kW
Fan Cooled
No
Motor Frame Size
B9180TC210C
Media Mapping Style
SSF
Standard
AGMA Service Class II
Reduction Type
Single
Material
Stainless Steel
Output Speed
175 rpm
Output Torque
2106 lb-in
Center Distance Code
732
Rated Efficiency
94%
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Style
Right Angle
Output Shaft
Solid
Input Motor HP
5
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Output Bore Shaft Dia.
1.375 in
Series
700
Center Distance
3.25 in
Weight
80.1 LB
EAN or UPC
889208052246
We're here for you
with Service Centers across the country - We have your back