The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
2413 lb-in
Motor Frame Size
B7140TC180C
Media Mapping Style
SSF
Material
Stainless Steel
Standard
AGMA Service Class II
Input Motor HP
3
Reduction Type
Single
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Rated Efficiency
90%
Ratio
20:1
Media Mapping Output
G
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Fan Cooled
No
Output Speed
87.5 rpm
Output Bore Shaft Dia.
1.375 in
Series
700
Center Distance Code
732
Style
Right Angle
Center Distance
3.25 in
Input Power Rating
3.71 hp, 2.767 kW
Weight
70.1 LB
EAN or UPC
884107220390
We're here for you
with Service Centers across the country - We have your back