Skip to content Skip to navigation menu
Boston GearSSF7320-50KC-B7-GS1

SSF7320-50KC-B7-GS1

700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #105336036
  • 1.50 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction
Boston GearSSF7320-50KC-B7-GS1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.50 Input Motor hp
  • 700 Series
  • 3.25 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Standard AGMA Service Class I
Output Torque 2403 lb-in
Media Mapping Style SSF
Rated Efficiency 78%
Fan Cooled No
Series 700
Center Distance Code 732
Center Distance 3.25 in
Output Torque Rating Range [Max] 2499 lb-in, 309 Nm
Reduction Type Single
Input Power Rating 1.7 hp, 1.268 kW
Output Bore Shaft Dia. 1.375 in
Output Shaft Solid
Output Speed 35 rpm
Material Stainless Steel
Ratio 50:1
Motor Frame Size B7140TC180C
Output Torque Rating Range [Min] 2000 lb-in, 235 Nm
Base Mounting Attachment No Base
Input Motor HP 1.50
Style Right Angle
Media Mapping Output G
Weight 70.1 LB
EAN or UPC 884107228952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison