The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSF
Output Bore Shaft Dia.
1.375 in
Output Shaft
Solid
Input Motor HP
3
Rated Efficiency
90%
Reduction Type
Single
Ratio
20:1
Output Speed
87.5 rpm
Center Distance
3.25 in
Motor Frame Size
B7140TC180C
Style
Right Angle
Standard
AGMA Service Class II
Series
700
Media Mapping Base
B
Input Power Rating
3.71 hp, 2.767 kW
Fan Cooled
No
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Base Mounting Attachment
Horizontal Base Bottom Mount
Material
Stainless Steel
Center Distance Code
732
Media Mapping Output
G
Output Torque
2413 lb-in
Weight
77.1 LB
EAN or UPC
889208608108
We're here for you
with Service Centers across the country - We have your back