The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Fan Cooled
No
Style
Right Angle
Center Distance Code
732
Output Speed
29.2 rpm
Rated Efficiency
75%
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Ratio
60:1
Reduction Type
Single
Media Mapping Output
J
Input Power Rating
1.4 hp, 1.044 kW
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Standard
AGMA Service Class I
Output Torque
2281 lb-in
Base Mounting Attachment
Horizontal Base Bottom Mount
Series
700
Center Distance
3.25 in
Motor Frame Size
B556C
Input Motor HP
1.50
Material
Stainless Steel
Output Bore Shaft Dia.
1.375 in
Output Shaft
Solid
Media Mapping Base
B
Media Mapping Style
SSF
Weight
87.1 LB
EAN or UPC
884107378718
We're here for you
with Service Centers across the country - We have your back