The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance Code
713
Input Power Rating
0.12 hp, 0.089 kW
Style
Right Angle
Standard
AGMA Service Class I
Reduction Type
Double
Output Bore Shaft Dia.
0.625 in
Rated Efficiency
38%
Ratio
200:1
Media Mapping Style
SSFWD
Media Mapping Output
MS
Motor Frame Size
B556C
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Base Mounting Attachment
No Base
Input Motor HP
0.17
Output Speed
8.8 rpm
Output Shaft
Solid
Fan Cooled
No
Center Distance
1.33 in
Output Torque
320 lb-in
Material
Stainless Steel
Weight
34.1 LB
EAN or UPC
191191053743
We're here for you
with Service Centers across the country - We have your back