The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Min]
300 lb-in, 10 Nm
Output Shaft
Hollow
Media Mapping Style
HF
Reduction Type
Single
Style
Right Angle
Output Bore Shaft Dia.
1 in
Input Motor HP
0.50
Material
Stainless Steel
Fan Cooled
No
Media Mapping Output
H
Output Torque Rating Range [Max]
499 lb-in, 34 Nm
Media Mapping Hollow Bore
P16
Center Distance
1.33 in
Series
700
Base Mounting Attachment
No Base
Standard
AGMA Service Class II
Ratio
15:1
Rated Efficiency
86%
Output Torque
305 lb-in
Center Distance Code
713
Motor Frame Size
B556C
Output Speed
116.7 rpm
Input Power Rating
0.66 hp, 0.492 kW
Weight
16.1 LB
EAN or UPC
889208458222
We're here for you
with Service Centers across the country - We have your back