The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Box Length
4.35 in
Fan Cooled
No
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Style
Right Angle
Rated Efficiency
74%
Series
700
Center Distance Code
713
Output Torque
311 lb-in
Media Mapping Output
H
Output Bore Shaft Dia.
1 in
Output Configuration
Hollow
Frame
56C
Motor Frame Size
B556C
Center Distance
1.33 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Hollow Bore
P16
Input Power Rating
0.39 hp, 0.291 kW
Output Shaft
Hollow
Reduction Type
Single
Standard
AGMA Service Class I
Input Motor HP
0.33
Output RPM @ 1750 rpm Input
58 rpm
Box Width
2.81 in
Input Configuration
C-Face Quilled
Media Mapping Style
HF
Base Mounting Attachment
No Base
Output Speed
58.3 rpm
Material
Stainless Steel
Box Height
4.27 in
Output (Shaft or Bore) Size
1 in
Ratio
30:1
Weight
16.1 LB
EAN or UPC
889208458529
We're here for you
with Service Centers across the country - We have your back