The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Media Mapping Hollow Bore
P16
Output RPM @ 1750 rpm Input
44 rpm
Input Motor HP
0.25
Center Distance Code
713
Output Torque
307 lb-in
Reduction Type
Single
Style
Right Angle
Input Configuration
C-Face Quilled
Input Power Rating
0.31 hp, 0.231 kW
Center Distance
1.33 in
Box Length
4.35 in
Frame
56C
Series
700
Output Configuration
Hollow
Output Shaft
Hollow
Output (Shaft or Bore) Size
1 in
Standard
AGMA Service Class II
Output Speed
43.8 rpm
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Box Width
2.81 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Rated Efficiency
69%
Box Height
4.27 in
Fan Cooled
No
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
40:1
Media Mapping Output
H
Output Bore Shaft Dia.
1 in
Media Mapping Style
HF
Material
Stainless Steel
Weight
16.1 LB
EAN or UPC
889208458536
We're here for you
with Service Centers across the country - We have your back