There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Base
No
Bolt Pattern
2.75 x 4.19
Ratio
20:1
Frame
56C
Output RPM @ 1750 rpm Input
88 rpm
Box Height
5.31 in
Washdown Duty
Yes
Box Length
5.63 in
Output Configuration
Hollow
Frame Size
56C
Box Width
3.69 in
Housing Material
316 Stainless Steel
Model No.
SSHF718-20K-B5-HS1-P16
Lubrication
Klubersynth UH1-6-640
Output RPM @ Input RPM
88 rpm @ 1750 rpm
Output (Shaft or Bore) Size
1 in
Input (Shaft or Bore) Size
5/8 in
Input Configuration
C-Face Quilled
Center Distance
1.75 in
Bolt Center Length x Bolt Center Width
4.19 in x 2 3/4 in
Reduction Type
Single Reduction
Weight
25.1 LB
EAN or UPC
884107189697
We're here for you
with Service Centers across the country - We have your back