The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Reduction Type
Single
Rated Efficiency
90%
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Series
700
Output Speed
116.7 rpm
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P16
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Style
Right Angle
Input Motor HP
1.13
Center Distance Code
7180
Fan Cooled
No
Output Torque
552 lb-in, 62 Nm
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Output Shaft Size
1 in
Media Mapping Style
SSHF
Ratio
15:1
Media Mapping Output
HS
Material
Stainless Steel
Output Shaft
Hollow
Weight
30.1 LB
EAN or UPC
884107198002
We're here for you
with Service Centers across the country - We have your back