The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
574 lb-in, 65 Nm
Ratio
25:1
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Center Distance Code
7180
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Media Mapping Style
SSHF
Output Shaft Size
1 in
Input Motor HP
0.76
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Fan Cooled
No
Output Speed
70 rpm
Media Mapping Output
HS
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P16
Rated Efficiency
84%
Style
Right Angle
Material
Stainless Steel
Output Shaft
Hollow
Reduction Type
Single
Series
700
Weight
30.1 LB
EAN or UPC
884107227412
We're here for you
with Service Centers across the country - We have your back