The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Ratio
40:1
Series
700
Output Shaft
Hollow
Style
Right Angle
Material
Stainless Steel
Media Mapping Output
HS
Media Mapping Style
SSHF
Rated Efficiency
74%
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Base Mounting Attachment
No Base
Center Distance Code
7180
Output Speed
43.8 rpm
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Reduction Type
Single
Output Torque
609 lb-in, 69 Nm
Input Motor HP
0.57
Media Mapping Hollow Bore
P16
Output Shaft Size
1 in
Fan Cooled
No
Weight
30.1 LB
EAN or UPC
884107211756
We're here for you
with Service Centers across the country - We have your back