The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Rated Efficiency
94%
Fan Cooled
No
Output Speed
350 rpm
Output Torque
432 lb-in, 49 Nm
Media Mapping Output
HS
Center Distance Code
7180
Media Mapping Hollow Bore
P16
Media Mapping Style
SSHF
Ratio
5:1
Output Torque Rating Range [Max]
500 lb-in, 59 Nm
Output Shaft
Hollow
Input Motor HP
2.55
Base Mounting Attachment
No Base
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Output Torque Rating Range [Min]
301 lb-in, 35 Nm
Reduction Type
Single
Output Shaft Size
1 in
Style
Right Angle
Series
700
Material
Stainless Steel
Weight
30.1 LB
EAN or UPC
884107197180
We're here for you
with Service Centers across the country - We have your back