The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output Bore Shaft Dia.
1 in
Media Mapping Hollow Bore
P16
Output Shaft
Hollow
Rated Efficiency
81%
Standard
AGMA Service Class I
Output RPM @ 1750 rpm Input
58 rpm
Box Width
3.81 in
Output Speed
58.3 rpm
Input Configuration
C-Face Quilled
Media Mapping Output
H
Base
No
Input (Shaft or Bore) Size
5/8 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Bolt Pattern
3.38 x 6.38
Lubrication
Klubersynth UH1-6-640
Base Mounting Attachment
No Base
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Frame
56C
Motor Frame Size
B556C
Washdown Duty
Yes
Input Motor HP
1
Output Configuration
Hollow
Output Torque
871 lb-in
Series
700
Housing Material
316 Stainless Steel
Input Power Rating
0.99 hp, 0.738 kW
Center Distance Code
721
Ratio
30:1
Model No.
SSHF721-30K-B5-HS1-P16
Box Height
5.97 in
Frame Size
56C
Material
Stainless Steel
Fan Cooled
No
Center Distance
2.0625 in
Box Length
6.12 in
Reduction Type
Single
Style
Right Angle
Media Mapping Style
HF
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output (Shaft or Bore) Size
1 in
Weight
29.1 LB
EAN or UPC
884107193342
We're here for you
with Service Centers across the country - We have your back