There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Bolt Pattern
3.38 x 6.38
Housing Material
316 Stainless Steel
Ratio
30:1
Box Width
3.81 in
Lubrication
Klubersynth UH1-6-640
Output Configuration
Hollow
Output RPM @ 1750 rpm Input
58 rpm
Center Distance
2.0625 in
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Frame Size
56C
Box Height
5.97 in
Input (Shaft or Bore) Size
5/8 in
Output (Shaft or Bore) Size
1 7/16 in
Box Length
6.12 in
Frame
56C
Washdown Duty
Yes
Model No.
SSHF721-30K-B5-HS1-P23
Reduction Type
Single Reduction
Input Configuration
C-Face Quilled
Base
No
Weight
29.1 LB
EAN or UPC
884107193007
We're here for you
with Service Centers across the country - We have your back