There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output Configuration
Hollow
Box Length
6.12 in
Model No.
SSHF721-60K-B5-HS1-P16
Lubrication
Klubersynth UH1-6-640
Frame
56C
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Input (Shaft or Bore) Size
5/8 in
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Base
No
Reduction Type
Single Reduction
Washdown Duty
Yes
Box Height
5.97 in
Bolt Pattern
3.38 x 6.38
Center Distance
2.0625 in
Box Width
3.81 in
Output (Shaft or Bore) Size
1 in
Frame Size
56C
Ratio
60:1
Input Configuration
C-Face Quilled
Housing Material
316 Stainless Steel
Output RPM @ 1750 rpm Input
29 rpm
Weight
29.1 LB
EAN or UPC
884107193267
We're here for you
with Service Centers across the country - We have your back