There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Base
No
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Box Height
5.97 in
Reduction Type
Single Reduction
Frame Size
56C
Washdown Duty
Yes
Output (Shaft or Bore) Size
1 1/4 in
Input Configuration
C-Face Quilled
Lubrication
Klubersynth UH1-6-640
Box Width
3.81 in
Center Distance
2.0625 in
Frame
56C
Input (Shaft or Bore) Size
5/8 in
Output RPM @ 1750 rpm Input
29 rpm
Ratio
60:1
Model No.
SSHF721-60K-B5-HS1-P20
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Bolt Pattern
3.38 x 6.38
Housing Material
316 Stainless Steel
Box Length
6.12 in
Output Configuration
Hollow
Weight
29.1 LB
EAN or UPC
884107193250
We're here for you
with Service Centers across the country - We have your back