The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Style
Right Angle
Material
Stainless Steel
Ratio
10:1
Fan Cooled
No
Reduction Type
Single
Series
700
Base Mounting Attachment
No Base
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Shaft
Hollow
Media Mapping Style
SSHF
Output Torque
789 lb-in, 89 Nm
Input Motor HP
2.34
Media Mapping Output
HS
Center Distance Code
7210
Output Shaft Size
1.25 in
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Speed
175 rpm
Rated Efficiency
94%
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Media Mapping Hollow Bore
P20
Weight
29.1 LB
EAN or UPC
884107197227
We're here for you
with Service Centers across the country - We have your back