The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Speed
116.7 rpm
Reduction Type
Single
Media Mapping Hollow Bore
P16
Output Torque
841 lb-in, 95 Nm
Rated Efficiency
90%
Material
Stainless Steel
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Series
700
Input Motor HP
1.72
Media Mapping Style
SSHF
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Center Distance Code
7210
Base Mounting Attachment
No Base
Output Shaft Size
1 in
Ratio
15:1
Media Mapping Output
HS
Output Shaft
Hollow
Style
Right Angle
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Fan Cooled
No
Weight
29.1 LB
EAN or UPC
884107197258
We're here for you
with Service Centers across the country - We have your back