Skip to content Skip to navigation menu
Boston GearSSHF7210-15KC-B5-HS1-P19

SSHF7210-15KC-B5-HS1-P19

700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120196767
  • 1.72 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7210-15KC-B5-HS1-P19
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.72 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style SSHF
Media Mapping Hollow Bore P19
Output Torque Rating Range [Max] 1000 lb-in, 109 Nm
Output Speed 116.7 rpm
Material Stainless Steel
Rated Efficiency 90%
Media Mapping Output HS
Output Shaft Size 1.188 in
Ratio 15:1
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Center Distance Code 7210
Series 700
Style Right Angle
Fan Cooled No
Reduction Type Single
Output Shaft Hollow
Base Mounting Attachment No Base
Output Torque Rating Range [Min] 751 lb-in, 85 Nm
Output Torque 841 lb-in, 95 Nm
Input Motor HP 1.72
Weight 29.1 LB
EAN or UPC 884107194752
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison