The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Series
700
Center Distance Code
7210
Output Shaft Size
1.25 in
Output Shaft
Hollow
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Style
Right Angle
Base Mounting Attachment
No Base
Material
Stainless Steel
Media Mapping Output
HS
Rated Efficiency
90%
Input Motor HP
1.72
Fan Cooled
No
Media Mapping Style
SSHF
Media Mapping Hollow Bore
P20
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Ratio
15:1
Reduction Type
Single
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Speed
116.7 rpm
Output Torque
841 lb-in, 95 Nm
Weight
29.1 LB
EAN or UPC
884107193380
We're here for you
with Service Centers across the country - We have your back