The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Ratio
15:1
Fan Cooled
No
Media Mapping Output
HS
Style
Right Angle
Material
Stainless Steel
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Torque
841 lb-in, 95 Nm
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Rated Efficiency
90%
Series
700
Center Distance Code
7210
Output Shaft
Hollow
Output Speed
116.7 rpm
Media Mapping Hollow Bore
P19
Output Shaft Size
1.188 in
Reduction Type
Single
Base Mounting Attachment
No Base
Media Mapping Style
SSHF
Input Motor HP
1.72
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Weight
29.1 LB
EAN or UPC
884107198767
We're here for you
with Service Centers across the country - We have your back