The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Output Shaft
Hollow
Output Shaft Size
1.188 in
Media Mapping Style
SSHF
Media Mapping Hollow Bore
P19
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Style
Right Angle
Material
Stainless Steel
Reduction Type
Single
Ratio
20:1
Center Distance Code
7210
Series
700
Media Mapping Output
HS
Fan Cooled
No
Rated Efficiency
88%
Base Mounting Attachment
No Base
Input Motor HP
1.4
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Output Torque
892 lb-in, 101 Nm
Weight
29.1 LB
EAN or UPC
884107193373
We're here for you
with Service Centers across the country - We have your back