The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Center Distance Code
7210
Output Speed
87.5 rpm
Base Mounting Attachment
No Base
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Rated Efficiency
88%
Output Torque
892 lb-in, 101 Nm
Ratio
20:1
Media Mapping Output
HS
Fan Cooled
No
Series
700
Media Mapping Style
SSHF
Output Shaft
Hollow
Output Shaft Size
1.25 in
Material
Stainless Steel
Input Motor HP
1.4
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Reduction Type
Single
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Media Mapping Hollow Bore
P20
Style
Right Angle
Weight
29.1 LB
EAN or UPC
884107193366
We're here for you
with Service Centers across the country - We have your back