The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Style
Right Angle
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Material
Stainless Steel
Media Mapping Hollow Bore
P23
Center Distance Code
7210
Series
700
Output Speed
87.5 rpm
Media Mapping Style
SSHF
Media Mapping Output
HS
Ratio
20:1
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Shaft
Hollow
Base Mounting Attachment
No Base
Rated Efficiency
88%
Output Torque
892 lb-in, 101 Nm
Reduction Type
Single
Input Motor HP
1.4
Fan Cooled
No
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Output Shaft Size
1.438 in
Weight
29.1 LB
EAN or UPC
884107193359
We're here for you
with Service Centers across the country - We have your back