The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Base Mounting Attachment
No Base
Fan Cooled
No
Output Torque
826 lb-in, 93 Nm
Material
Stainless Steel
Series
700
Style
Right Angle
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Output
HS
Output Shaft
Hollow
Reduction Type
Single
Ratio
60:1
Media Mapping Hollow Bore
P19
Output Shaft Size
1.188 in
Center Distance Code
7210
Rated Efficiency
69%
Media Mapping Style
SSHF
Output Speed
29.2 rpm
Input Motor HP
0.55
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Weight
29.1 LB
EAN or UPC
884107218854
We're here for you
with Service Centers across the country - We have your back