Skip to content Skip to navigation menu
Boston GearSSHF7210-60KC-B5-HS1-P23

SSHF7210-60KC-B5-HS1-P23

700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120156648
  • 0.55 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7210-60KC-B5-HS1-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.55 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style SSHF
Input Motor HP 0.55
Media Mapping Hollow Bore P23
Media Mapping Output HS
Base Mounting Attachment No Base
Fan Cooled No
Series 700
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Reduction Type Single
Output Speed 29.2 rpm
Output Shaft Size 1.438 in
Output Torque Rating Range [Min] 751 lb-in, 85 Nm
Center Distance Code 7210
Material Stainless Steel
Output Torque Rating Range [Max] 1000 lb-in, 109 Nm
Rated Efficiency 69%
Ratio 60:1
Style Right Angle
Output Torque 826 lb-in, 93 Nm
Output Shaft Hollow
Weight 29.1 LB
EAN or UPC 884107193014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison