The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment
Hollow Output Flange Left Mount
Rated Efficiency
84%
Fan Cooled
No
Output Torque
875 lb-in, 99 Nm
Ratio
25:1
Material
Stainless Steel
Media Mapping Base
W
Center Distance Code
7210
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Style
Right Angle
Media Mapping Output
HS
Series
700
Reduction Type
Single
Output Speed
70 rpm
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Shaft Size
1.25 in
Media Mapping Style
SSHF
Input Motor HP
1.16
Media Mapping Hollow Bore
P20
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Output Shaft
Hollow
Weight
34.1 LB
EAN or UPC
191191117308
We're here for you
with Service Centers across the country - We have your back