The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSHF
Media Mapping Hollow Bore
P19
Reduction Type
Single
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Fan Cooled
No
Output Shaft
Hollow
Style
Right Angle
Output Shaft Size
1.188 in
Rated Efficiency
75%
Media Mapping Base
W
Input Motor HP
0.81
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Output Torque
876 lb-in, 99 Nm
Material
Stainless Steel
Series
700
Media Mapping Output
HS
Ratio
40:1
Output Speed
43.8 rpm
Base Mounting Attachment
Hollow Output Flange Left Mount
Center Distance Code
7210
Weight
34.1 LB
EAN or UPC
884107362762
We're here for you
with Service Centers across the country - We have your back