The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Output
HS
Output Shaft Size
1.25 in
Ratio
15:1
Base Mounting Attachment
No Base
Output Shaft
Hollow
Media Mapping Style
SSHF
Center Distance Code
7240
Series
700
Input Motor HP
2.34
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Output Torque
1159 lb-in, 131 Nm
Output Speed
116.7 rpm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Hollow Bore
P20
Rated Efficiency
92%
Style
Right Angle
Fan Cooled
No
Material
Stainless Steel
Reduction Type
Single
Weight
40.1 LB
EAN or UPC
884107749518
We're here for you
with Service Centers across the country - We have your back