The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Ratio
25:1
Media Mapping Output
HS
Style
Right Angle
Input Motor HP
1.55
Media Mapping Hollow Bore
P20
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Fan Cooled
No
Center Distance Code
7240
Output Torque
1199 lb-in, 135 Nm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Output Speed
70 rpm
Reduction Type
Single
Rated Efficiency
86%
Series
700
Media Mapping Style
SSHF
Base Mounting Attachment
No Base
Output Shaft
Hollow
Material
Stainless Steel
Output Shaft Size
1.25 in
Weight
40.1 LB
EAN or UPC
889208782426
We're here for you
with Service Centers across the country - We have your back