Skip to content Skip to navigation menu
Boston GearSSHF7240-30KC-B5-HS1-P20

SSHF7240-30KC-B5-HS1-P20

700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120197115
  • 1.33 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7240-30KC-B5-HS1-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.33 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Series 700
Media Mapping Hollow Bore P20
Standard AGMA Service Class II, NSF Listed IP69K Compliant
Material Stainless Steel
Output Torque Rating Range [Max] 1500 lb-in, 159 Nm
Media Mapping Output HS
Style Right Angle
Output Torque Rating Range [Min] 1001 lb-in, 110 Nm
Output Torque 1200 lb-in, 136 Nm
Media Mapping Style SSHF
Reduction Type Single
Output Speed 58.3 rpm
Output Shaft Hollow
Rated Efficiency 83%
Fan Cooled No
Ratio 30:1
Input Motor HP 1.33
Base Mounting Attachment No Base
Output Shaft Size 1.25 in
Center Distance Code 7240
Weight 40.1 LB
EAN or UPC 889208627963
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison