Skip to content Skip to navigation menu
Boston GearSSHF7240-40KC-B5-HS1-P20

SSHF7240-40KC-B5-HS1-P20

700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120197136
  • 1.08 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7240-40KC-B5-HS1-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.08 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Reduction Type Single
Output Torque Rating Range [Max] 1500 lb-in, 159 Nm
Media Mapping Style SSHF
Media Mapping Output HS
Output Torque 1206 lb-in, 136 Nm
Output Speed 43.8 rpm
Series 700
Media Mapping Hollow Bore P20
Fan Cooled No
Output Shaft Hollow
Output Shaft Size 1.25 in
Rated Efficiency 77%
Center Distance Code 7240
Input Motor HP 1.08
Material Stainless Steel
Output Torque Rating Range [Min] 1001 lb-in, 110 Nm
Style Right Angle
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Base Mounting Attachment No Base
Ratio 40:1
Weight 40.1 LB
EAN or UPC 889208752740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison