The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
1206 lb-in, 136 Nm
Base Mounting Attachment
No Base
Reduction Type
Single
Media Mapping Output
HS
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Rated Efficiency
77%
Center Distance Code
7240
Output Shaft Size
1.438 in
Output Speed
43.8 rpm
Media Mapping Style
SSHF
Input Motor HP
1.08
Material
Stainless Steel
Series
700
Style
Right Angle
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Media Mapping Hollow Bore
P23
Ratio
40:1
Output Shaft
Hollow
Fan Cooled
No
Weight
40.1 LB
EAN or UPC
889208628304
We're here for you
with Service Centers across the country - We have your back