The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSHF
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Style
Right Angle
Ratio
40:1
Input Motor HP
1.08
Output Shaft Size
1.25 in
Rated Efficiency
77%
Media Mapping Hollow Bore
P20
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Base Mounting Attachment
Hollow Output Flange Right Mount
Reduction Type
Single
Center Distance Code
7240
Media Mapping Base
V
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Material
Stainless Steel
Media Mapping Output
HS
Fan Cooled
No
Output Shaft
Hollow
Series
700
Output Torque
1206 lb-in, 136 Nm
Weight
48.1 LB
EAN or UPC
191191908562
We're here for you
with Service Centers across the country - We have your back