The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
1206 lb-in, 136 Nm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Rated Efficiency
77%
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Series
700
Output Speed
43.8 rpm
Material
Stainless Steel
Base Mounting Attachment
Hollow Output Flange Left Mount
Style
Right Angle
Ratio
40:1
Output Shaft Size
1.25 in
Fan Cooled
No
Center Distance Code
7240
Input Motor HP
1.08
Media Mapping Hollow Bore
P20
Media Mapping Base
W
Reduction Type
Single
Media Mapping Output
HS
Media Mapping Style
SSHF
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Output Shaft
Hollow
Weight
48.1 LB
EAN or UPC
191191789772
We're here for you
with Service Centers across the country - We have your back