Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston GearSSHF726-100K-B5-HS1-P20

SSHF726-100K-B5-HS1-P20

700 Series 100:1 Ratio H Assembly Single Reduction Without Base Worm Gear Reducer
Item #114044766
  • Single Reduction
  • 100:1 Ratio
  • H Assembly
Boston GearSSHF726-100K-B5-HS1-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Reduction
  • 100:1 Ratio
  • H Assembly

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment No Base
Media Mapping Output H
Output Shaft Hollow
Reduction Type Single
Style Right Angle
Input Motor HP 0.33
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Motor Frame Size B556C
Rated Efficiency 54%
Fan Cooled No
Center Distance 2.62 in
Ratio 100:1
Media Mapping Hollow Bore P20
Output Torque 757 lb-in
Center Distance Code 726
Input Power Rating 0.39 hp, 0.291 kW
Material Stainless Steel
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Output Bore Shaft Dia. 1.25 in
Standard AGMA Service Class I
Output Speed 17.5 rpm
Media Mapping Style HF
Weight 49.1 LB
EAN or UPC 889208405592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison