The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Housing Material
316 Stainless Steel
Ratio
30:1
Frame Size
56C
Box Width
4.44 in
Media Mapping Style
HF
Series
700
Output Speed
58.3 rpm
Input (Shaft or Bore) Size
5/8 in
Reduction Type
Single
Input Configuration
C-Face Quilled
Input Motor HP
1.50
Media Mapping Hollow Bore
P20
Media Mapping Output
H
Output Bore Shaft Dia.
1.25 in
Bolt Pattern
3.38 x 6.38
Fan Cooled
No
Standard
AGMA Service Class I
Input Power Rating
1.68 hp, 1.253 kW
Frame
56C
Box Height
7 1/2 in
Output Configuration
Hollow
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Box Length
7.58 in
Model No.
SSHF726-30K-B5-HS1-P20
Center Distance
2.625 in
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Base
No
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Hollow
Output (Shaft or Bore) Size
1 1/4 in
Output RPM @ 1750 rpm Input
58 rpm
Output Torque
1521 lb-in
Center Distance Code
726
Style
Right Angle
Material
Stainless Steel
Rated Efficiency
84%
Lubrication
Klubersynth UH1-6-640
Washdown Duty
Yes
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
49.1 LB
EAN or UPC
884107221731
We're here for you
with Service Centers across the country - We have your back