The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Bolt Pattern
3.38 x 6.38
Box Width
4.44 in
Box Height
7 1/2 in
Media Mapping Hollow Bore
P23
Rated Efficiency
84%
Style
Right Angle
Frame Size
56C
Ratio
30:1
Series
700
Center Distance
2.625 in
Output (Shaft or Bore) Size
1 7/16 in
Media Mapping Style
HF
Output Configuration
Hollow
Input Configuration
C-Face Quilled
Lubrication
Klubersynth UH1-6-640
Base Mounting Attachment
No Base
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Housing Material
316 Stainless Steel
Center Distance Code
726
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Fan Cooled
No
Output RPM @ 1750 rpm Input
58 rpm
Reduction Type
Single
Box Length
7.58 in
Model No.
SSHF726-30K-B5-HS1-P23
Standard
AGMA Service Class I
Output Torque
1521 lb-in
Input (Shaft or Bore) Size
5/8 in
Material
Stainless Steel
Washdown Duty
Yes
Input Motor HP
1.50
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Hollow
Input Power Rating
1.68 hp, 1.253 kW
Output Bore Shaft Dia.
1.438 in
Motor Frame Size
B556C
Output Speed
58.3 rpm
Media Mapping Output
H
Frame
56C
Base
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
49.1 LB
EAN or UPC
884107193229
We're here for you
with Service Centers across the country - We have your back