Skip to content Skip to navigation menu
Boston GearSSHF726-30K-B7-HS1-P20

SSHF726-30K-B7-HS1-P20

700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #114045625
  • 1.50 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction
Boston GearSSHF726-30K-B7-HS1-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.50 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Series 700
Input Motor HP 1.50
Output Shaft Hollow
Media Mapping Style HF
Media Mapping Output H
Output Torque 1521 lb-in
Base Mounting Attachment No Base
Center Distance Code 726
Style Right Angle
Reduction Type Single
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Standard AGMA Service Class I
Ratio 30:1
Material Stainless Steel
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Center Distance 2.625 in
Media Mapping Hollow Bore P20
Fan Cooled No
Motor Frame Size B7140TC180C
Rated Efficiency 84%
Output Bore Shaft Dia. 1.25 in
Output Speed 58.3 rpm
Input Power Rating 1.68 hp, 1.253 kW
Weight 56.1 LB
EAN or UPC 884107393001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison