The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Frame Size
56C
Style
Right Angle
Input Motor HP
1
Output RPM @ 1750 rpm Input
35 rpm
Media Mapping Hollow Bore
P20
Standard
AGMA Service Class I
Box Width
4.44 in
Media Mapping Output
H
Box Height
7 1/2 in
Output Torque
1484 lb-in
Center Distance
2.625 in
Base Mounting Attachment
No Base
Model No.
SSHF726-50K-B5-HS1-P20
Input (Shaft or Bore) Size
5/8 in
Reduction Type
Single
Input Configuration
C-Face Quilled
Rated Efficiency
76%
Fan Cooled
No
Output Bore Shaft Dia.
1.25 in
Lubrication
Klubersynth UH1-6-640
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Series
700
Washdown Duty
Yes
Input Power Rating
1.08 hp, 0.805 kW
Ratio
50:1
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output (Shaft or Bore) Size
1 1/4 in
Base
No
Housing Material
316 Stainless Steel
Box Length
7.58 in
Output Shaft
Hollow
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Bolt Pattern
3.38 x 6.38
Motor Frame Size
B556C
Frame
56C
Material
Stainless Steel
Output RPM @ Input RPM
35 rpm @ 1750 rpm
Media Mapping Style
HF
Center Distance Code
726
Output Speed
35 rpm
Output Configuration
Hollow
Weight
49.1 LB
EAN or UPC
884107193199
We're here for you
with Service Centers across the country - We have your back