The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Model No.
SSHF726-50K-B5-HS1-P23
Output RPM @ 1750 rpm Input
35 rpm
Box Length
7.58 in
Media Mapping Style
HF
Input Configuration
C-Face Quilled
Output Configuration
Hollow
Style
Right Angle
Washdown Duty
Yes
Output Speed
35 rpm
Output (Shaft or Bore) Size
1 7/16 in
Center Distance
2.625 in
Rated Efficiency
76%
Ratio
50:1
Box Width
4.44 in
Bolt Pattern
3.38 x 6.38
Media Mapping Hollow Bore
P23
Reduction Type
Single
Output RPM @ Input RPM
35 rpm @ 1750 rpm
Box Height
7 1/2 in
Input (Shaft or Bore) Size
5/8 in
Output Bore Shaft Dia.
1.438 in
Material
Stainless Steel
Housing Material
316 Stainless Steel
Lubrication
Klubersynth UH1-6-640
Base Mounting Attachment
No Base
Fan Cooled
No
Motor Frame Size
B556C
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Frame
56C
Output Shaft
Hollow
Frame Size
56C
Input Motor HP
1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Output
H
Output Torque
1484 lb-in
Base
No
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Center Distance Code
726
Series
700
Input Power Rating
1.08 hp, 0.805 kW
Weight
49.1 LB
EAN or UPC
884107192994
We're here for you
with Service Centers across the country - We have your back