The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Series
700
Model No.
SSHF726-60K-B5-HS1-P23
Standard
AGMA Service Class I
Rated Efficiency
72%
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Housing Material
316 Stainless Steel
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Style
HF
Motor Frame Size
B556C
Box Width
4.44 in
Frame Size
56C
Input Motor HP
0.75
Washdown Duty
Yes
Material
Stainless Steel
Output (Shaft or Bore) Size
1 7/16 in
Media Mapping Hollow Bore
P23
Style
Right Angle
Base Mounting Attachment
No Base
Center Distance Code
726
Output Bore Shaft Dia.
1.438 in
Input Configuration
C-Face Quilled
Bolt Pattern
3.38 x 6.38
Output RPM @ 1750 rpm Input
29 rpm
Ratio
60:1
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Center Distance
2.625 in
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Base
No
Lubrication
Klubersynth UH1-6-640
Output Speed
29.2 rpm
Reduction Type
Single
Output Torque
1385 lb-in
Output Shaft
Hollow
Output Configuration
Hollow
Fan Cooled
No
Input Power Rating
0.89 hp, 0.664 kW
Box Height
7 1/2 in
Input (Shaft or Bore) Size
5/8 in
Box Length
7.58 in
Media Mapping Output
H
Frame
56C
Weight
49.1 LB
EAN or UPC
884107193175
We're here for you
with Service Centers across the country - We have your back