The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Speed
21.9 rpm
Output Bore Shaft Dia.
1.25 in
Style
Right Angle
Media Mapping Hollow Bore
P20
Output Torque
1069 lb-in
Media Mapping Output
H
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.625 in
Input Power Rating
0.57 hp, 0.425 kW
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Ratio
80:1
Series
700
Output Shaft
Hollow
Fan Cooled
No
Standard
AGMA Service Class I
Input Motor HP
0.50
Center Distance Code
726
Media Mapping Style
HF
Material
Stainless Steel
Rated Efficiency
65%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Single
Weight
49.1 LB
EAN or UPC
884107256528
We're here for you
with Service Centers across the country - We have your back