The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
HF
Standard
AGMA Service Class II
Motor Frame Size
B556C
Output Torque
1345 lb-in
Fan Cooled
No
Ratio
10:1
Input Power Rating
3.94 hp, 2.938 kW
Center Distance Code
726
Material
Stainless Steel
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Rated Efficiency
95%
Reduction Type
Single
Style
Right Angle
Input Motor HP
3
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance
2.625 in
Series
700
Output Speed
175 rpm
Output Shaft
Hollow
Media Mapping Output
H
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Media Mapping Hollow Bore
P20
Weight
49.1 LB
EAN or UPC
884107228990
We're here for you
with Service Centers across the country - We have your back