The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output Speed
58.3 rpm
Input (Shaft or Bore) Size
7/8 in
Washdown Duty
Yes
Fan Cooled
No
Frame
140TC, 180C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Box Width
4.44 in
Output (Shaft or Bore) Size
1 7/16 in
Output Shaft
Hollow
Bolt Pattern
3.38 x 6.38
Output RPM @ 1750 rpm Input
58 rpm
Center Distance Code
726
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Output Configuration
Hollow
Input Configuration
C-Face Quilled
Media Mapping Output
H
Base
No
Lubrication
Klubersynth UH1-6-640
Media Mapping Style
HF
Input Power Rating
1.68 hp, 1.253 kW
Housing Material
316 Stainless Steel
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Model No.
SSHF726-30K-B7-HS1-P23
Reduction Type
Single
Material
Stainless Steel
Box Height
7 1/2 in
Output Bore Shaft Dia.
1.438 in
Base Mounting Attachment
No Base
Input Motor HP
1.50
Ratio
30:1
Standard
AGMA Service Class I
Frame Size
140TC, 180C
Style
Right Angle
Media Mapping Hollow Bore
P23
Center Distance
2.625 in
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Output Torque
1521 lb-in
Rated Efficiency
84%
Series
700
Motor Frame Size
B7140TC180C
Box Length
7.58 in
Weight
49.1 LB
EAN or UPC
884107193212
We're here for you
with Service Centers across the country - We have your back