The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Box Width
4.44 in
Media Mapping Style
HF
Input Power Rating
1.33 hp, 0.992 kW
Input Motor HP
1
Fan Cooled
No
Housing Material
316 Stainless Steel
Bolt Pattern
3.38 x 6.38
Output RPM @ 1750 rpm Input
44 rpm
Media Mapping Output
H
Motor Frame Size
B556C
Frame Size
56C
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1.25 in
Box Height
7 1/2 in
Style
Right Angle
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Output Shaft
Hollow
Base
No
Washdown Duty
Yes
Output Speed
43.8 rpm
Center Distance Code
726
Output Torque
1512 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output RPM @ Input RPM
44 rpm @ 1750 rpm
Base Mounting Attachment
No Base
Frame
56C
Ratio
40:1
Material
Stainless Steel
Center Distance
2.625 in
Model No.
SSHF726-40K-B5-HS1-P20
Lubrication
Klubersynth UH1-6-640
Rated Efficiency
79%
Input (Shaft or Bore) Size
5/8 in
Output Configuration
Hollow
Input Configuration
C-Face Quilled
Series
700
Box Length
7.58 in
Media Mapping Hollow Bore
P20
Reduction Type
Single
Output (Shaft or Bore) Size
1 1/4 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
49.1 LB
EAN or UPC
884107221748
We're here for you
with Service Centers across the country - We have your back