Skip to content Skip to navigation menu
Boston GearSSHF7260-40KC-B7-HS1-P23

SSHF7260-40KC-B7-HS1-P23

700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101537948
  • 1 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction
Boston GearSSHF7260-40KC-B7-HS1-P23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style HF
Input Motor HP 1
Output Bore Shaft Dia. 1.438 in
Reduction Type Single
Output Shaft Hollow
Media Mapping Hollow Bore P23
Rated Efficiency 79%
Style Right Angle
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Fan Cooled No
Series 700
Base Mounting Attachment No Base
Ratio 40:1
Center Distance 2.625 in
Center Distance Code 726
Material Stainless Steel
Output Speed 43.8 rpm
Motor Frame Size B7140TC180C
Output Torque 1512 lb-in
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Media Mapping Output H
Input Power Rating 1.33 hp, 0.992 kW
Standard AGMA Service Class II
Weight 49.1 LB
EAN or UPC 884107193205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison