The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Input Motor HP
2
Rated Efficiency
81%
Bolt Pattern
4.00 x 7.50
Style
Right Angle
Model No.
SSHF732-40K-B7-HS1-P31
Frame Size
140TC, 180C
Media Mapping Hollow Bore
P31
Box Width
8.62 in
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
2499 lb-in, 309 Nm
Output Speed
43.8 rpm
Box Height
9 1/4 in
Output (Shaft or Bore) Size
1 15/16 in
Material
Stainless Steel
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Output
H
Output Shaft
Hollow
Ratio
40:1
Center Distance
3.25 in
Output Torque Rating Range [Min]
2000 lb-in, 235 Nm
Standard
AGMA Service Class I
Bolt Center Length x Bolt Center Width
4 in x 7 1/2 in
Input (Shaft or Bore) Size
7/8 in
Base
No
Output RPM @ 1750 rpm Input
44 rpm
Output RPM @ Input RPM
44 rpm @ 1750 rpm
Series
700
Washdown Duty
Yes
Lubrication
Klubersynth UH1-6-640
Output Configuration
Hollow
Frame
140TC, 180C
Center Distance Code
732
Housing Material
316 Stainless Steel
Input Configuration
C-Face Quilled
Reduction Type
Single
Output Torque
2444 lb-in
Input Power Rating
2.1 hp, 1.566 kW
Media Mapping Style
HF
Box Length
9.2 in
Output Bore Shaft Dia.
1.938 in
Weight
82.1 LB
EAN or UPC
884107221717
We're here for you
with Service Centers across the country - We have your back